Motion
07138753

PRO-SAFE
07138753

12 to 16 Inch Max Chuck Size, 8 Inch Center Height, Lathe Guard - 12 Inch Lathe Size, 16 Inch Long, 8 Inch Wide
Mi Item #06303747
MFR #07138753
Price$303.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
07138753

12 to 16 Inch Max Chuck Size, 8 Inch Center Height, Lathe Guard - 12 Inch Lathe Size, 16 Inch Long, 8 Inch Wide
Mi Item #06303747
MFR #07138753

Mfr description
CMA6002 12-16"LEXAN LATHE GUARDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.73/each

Specifications

Dimensions

  • Center Height
    8.0000 in
  • Maximum Chuck Size
    16 in
  • Minimum Chuck Size
    12 in
  • Minimum Lathe Size
    12 in
  • Shield Height
    8 in
  • Shield Length
    16 in
  • Shield Width
    8 in

Details

  • Shield Material
    Lexan
  • Type
    Lathe Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)