Motion
07138761

PRO-SAFE
07138761

16 to 20 Inch Max Chuck Size, 10 Inch Center Height, Lathe Guard - 16 Inch Lathe Size, 19.7 Inch Long, 8 Inch Wide
Mi Item #06303748
MFR #07138761
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
07138761

16 to 20 Inch Max Chuck Size, 10 Inch Center Height, Lathe Guard - 16 Inch Lathe Size, 19.7 Inch Long, 8 Inch Wide
Mi Item #06303748
MFR #07138761

Mfr description
CMA6003 16-20"LEXAN LATHE GUARDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Height
    10.0000 in
  • Maximum Chuck Size
    20 in
  • Minimum Chuck Size
    16 in
  • Minimum Lathe Size
    16 in
  • Shield Height
    10-1/4 in
  • Shield Length
    19.7000 in
  • Shield Width
    8 in

Details

  • Shield Material
    Lexan
  • Type
    Lathe Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)