Motion
07138779

PRO-SAFE
07138779

20 to 24 Inch Max Chuck Size, 13 Inch Center Height, Lathe Guard - 20 Inch Lathe Size, 24 Inch Long, 8 Inch Wide
Mi Item #06303749
MFR #07138779
Price$498.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
07138779

20 to 24 Inch Max Chuck Size, 13 Inch Center Height, Lathe Guard - 20 Inch Lathe Size, 24 Inch Long, 8 Inch Wide
Mi Item #06303749
MFR #07138779

Mfr description
CMA6004 20-24"LEXAN LATHE GUARDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$498.28/each

Specifications

Dimensions

  • Center Height
    13.0000 in
  • Maximum Chuck Size
    24 in
  • Minimum Chuck Size
    20 in
  • Minimum Lathe Size
    20 in
  • Shield Height
    12 in
  • Shield Length
    24 in
  • Shield Width
    8 in

Details

  • Shield Material
    Lexan
  • Type
    Lathe Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)