Motion
84022342

PRO-SAFE
84022342

Clear Polycarbonate Face Shield;8" High x 13-1/2" Wide x 0.04" Thick
Mi Item #06303757
MFR #84022342
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84022342

Clear Polycarbonate Face Shield;8" High x 13-1/2" Wide x 0.04" Thick
Mi Item #06303757
MFR #84022342

Mfr description
SO798-FS FOR 09212689 FS FACE SHIELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Window Height
    8 in
  • Window Thickness
    0.0400 in
  • Window Width
    13-1/2 in

Details

  • Lens Shade
    None
  • PSC Code
    4240
  • Window Coating
    Uncoated
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Face Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)