Motion
84022359

PRO-SAFE
84022359

Clear Polycarbonate Welding Window;8" High x 12-1/2" Wide x 0.04" Thick
MI ITEM #06303758
MFR #84022359
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84022359

Clear Polycarbonate Welding Window;8" High x 12-1/2" Wide x 0.04" Thick
MI ITEM #06303758
MFR #84022359

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
SO804-FS 09212747/06386221 FACE SHIELD

Specifications

  • Window Type
    Welding Window
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Height
    8 in
  • Window Width
    12-1/2 in
  • Window Thickness
    0.0400 in
  • Lens Shade
    None
  • Window Coating
    Uncoated
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text