Motion
84322940

PRO-SAFE
84322940

Size 5XL Yellow Rain Three Piece Suit 67" Chest, PVC, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Bib Pants, Snap Fly
Mi Item #06303771
MFR #84322940
Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84322940

Size 5XL Yellow Rain Three Piece Suit 67" Chest, PVC, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Bib Pants, Snap Fly
Mi Item #06303771
MFR #84322940

Mfr description
PSO703X5 3/PC .20MM PVC YLW 5XL STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.18/each

Specifications

Dimensions

  • Chest Size
    67 in
  • Size
    5X-Large

Details

  • Ankle Style
    Take Up Snaps
  • Certification Type
    NonHazardous Protection
  • Closure Type
    Snap
  • Color
    Yellow
  • Fly Type
    Snap
  • Garment Style
    Three Piece Suit
  • Garment Type
    Rain
  • Hood Type
    Detachable
  • Material
    PVC
  • Pant Type
    Bib Pant
  • PSC Code
    4240
  • Seam Type
    Welded
  • Wrist Type
    Take Up Snaps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)