Motion
84322973

PRO-SAFE
84322973

Size M Yellow Rain Three Piece Suit 52" Chest, PVC & Polyester, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Bib Pants, Snap Fly
Mi Item #06303773
MFR #84322973
Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84322973

Size M Yellow Rain Three Piece Suit 52" Chest, PVC & Polyester, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Bib Pants, Snap Fly
Mi Item #06303773
MFR #84322973

Mfr description
PS2403M 3PC 35MMPVC/POLY MED STY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.93/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Size
    Medium

Details

  • Ankle Style
    Take Up Snaps
  • Certification Type
    NonHazardous Protection
  • Closure Type
    Snap
  • Color
    Yellow
  • Fly Type
    Snap
  • Garment Style
    Three Piece Suit
  • Garment Type
    Rain
  • Hood Type
    Detachable
  • Material
    PVC, Polyester
  • Pant Type
    Bib Pant
  • PSC Code
    4240
  • Seam Type
    Welded
  • Wrist Type
    Take Up Snaps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)