Motion
84323062

PRO-SAFE
84323062

Size 2XL Yellow Rain Three Piece Suit 60" Chest, PVC & Polyester, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Bib Pants, Snap Fly
MI ITEM #06303781
MFR #84323062
List Price$29.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84323062

Size 2XL Yellow Rain Three Piece Suit 60" Chest, PVC & Polyester, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Bib Pants, Snap Fly
MI ITEM #06303781
MFR #84323062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.38/each for your price

Overview

Mfr description
PS2003X2 3PC .35MM 2X STYL"D"PVC ON

Specifications

  • Garment Type
    Rain
  • Ankle Style
    Take Up Snaps
  • Hood Type
    Detachable
  • Pant Type
    Bib Pant
  • Fly Type
    Snap
  • Material
    PVC, Polyester
  • Size
    2X-Large
  • Color
    Yellow
  • Chest Size
    60 in
  • Closure Type
    Snap
  • Garment Style
    Three Piece Suit
  • PSC Code
    4240
  • Seam Type
    Welded
  • Wrist Type
    Take Up Snaps
  • Certification Type
    NonHazardous Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought