Motion
84323088

PRO-SAFE
84323088

Size 4XL Yellow Rain Three Piece Suit 65" Chest, PVC & Polyester, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Bib Pants, Snap Fly
MI ITEM #06303783
MFR #84323088
List Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84323088

Size 4XL Yellow Rain Three Piece Suit 65" Chest, PVC & Polyester, Detachable Hood, Snap Closure, Welded Seams, Take Up Snaps at Wrists & Ankles, Bib Pants, Snap Fly
MI ITEM #06303783
MFR #84323088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.70/each for your price

Overview

Mfr description
PS2003X4 3PC .35MM 4X STYL"D"PVC ON

Specifications

  • Garment Type
    Rain
  • Ankle Style
    Take Up Snaps
  • Hood Type
    Detachable
  • Pant Type
    Bib Pant
  • Fly Type
    Snap
  • Material
    PVC, Polyester
  • Size
    4X-Large
  • Color
    Yellow
  • Chest Size
    65 in
  • Closure Type
    Snap
  • Garment Style
    Three Piece Suit
  • PSC Code
    4240
  • Seam Type
    Welded
  • Wrist Type
    Take Up Snaps
  • Certification Type
    NonHazardous Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought