Motion
63952337

PRO-SAFE
63952337

Size XL (10) PVC Coated Cotton Blend General Protection Work Gloves - For General Purpose, Fully Coated, Knit Wrist Cuff, Black/Natural, Paired
MI ITEM #06303786
MFR #63952337
Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
63952337

Size XL (10) PVC Coated Cotton Blend General Protection Work Gloves - For General Purpose, Fully Coated, Knit Wrist Cuff, Black/Natural, Paired
MI ITEM #06303786
MFR #63952337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.88/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Material Weight
    7 ga
  • Men'S Size
    X-Large
  • Women's Size
    2X-Large

Details

  • Application
    General Purpose
  • Coated Design
    Dots
  • Coating Coverage
    Fully Coated
  • Coating Material
    PVC
  • Color
    Beige, Black
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Hand Type
    Paired
  • Lining Material
    Cotton
  • Lint Free
    No
  • Material
    Cotton Blend
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No

Overview

Mfr description
PS9668XL CTN/POLY 7GAGE XL 1/PR PROSAFE
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought