Motion
06649719

PRO-SAFE
06649719

Size L Navy Blue Lab Coat, Polyester and Cotton, Snap Front, Open Wrists, (2 Pass Through Pockets and Front Chest and Hip Pocket)
Mi Item #06303788
MFR #06649719
Price$97.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06649719

Size L Navy Blue Lab Coat, Polyester and Cotton, Snap Front, Open Wrists, (2 Pass Through Pockets and Front Chest and Hip Pocket)
Mi Item #06303788
MFR #06649719

Mfr description
PS-850PCN-L 8OZ CTTN/POLY NAVY LRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.65/each

Specifications

Dimensions

  • Chest Size
    44-46 in
  • Hazardous Protection Level
    NonHazardous Protection
  • Material Weight
    8.00 oz
  • Size
    Large
  • Sleeve Length
    Long

Details

  • Closure Location
    Front
  • Color
    Navy
  • Features
    3 Pass-Through Pockets, Front Chest & Hip Pocket
  • Garment Style
    Lab Coat
  • Garment Type
    General Purpose
  • Material
    Cotton, Polyester
  • Number Of Pockets
    2.000
  • Product Type
    Lab Coats & Smocks
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)