Motion
06649735

PRO-SAFE
06649735

Size M White Lab Coat, Polyester and Cotton, Snap Front, Open Wrists, (2 Pass Through Pockets and Front Chest and Hip Pocket)
MI ITEM #06303790
MFR #06649735
Price$92.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06649735

Size M White Lab Coat, Polyester and Cotton, Snap Front, Open Wrists, (2 Pass Through Pockets and Front Chest and Hip Pocket)
MI ITEM #06303790
MFR #06649735

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.90/each

Specifications

Dimensions

  • Chest Size
    40-42 in
  • Hazardous Protection Level
    NonHazardous Protection
  • Material Weight
    8.00 oz
  • Size
    Medium
  • Sleeve Length
    Long

Details

  • Closure Location
    Front
  • Color
    White
  • Features
    5 Pass-Through Pockets, Front Chest & Hip Pocket
  • Garment Style
    Lab Coat
  • Garment Type
    General Purpose
  • Material
    Cotton, Polyester
  • Number Of Pockets
    2.000
  • Product Type
    Lab Coats & Smocks
  • PSC Code
    4240

Overview

Mfr description
PS-850PCW-MED 8OZ CTTN/POLY WHT MED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought