Motion
06649792

PRO-SAFE
06649792

Size M White Smock with 5 Pockets, Polyester and Cotton, Buttonless and Ties In Back
Mi Item #06303796
MFR #06649792
Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06649792

Size M White Smock with 5 Pockets, Polyester and Cotton, Buttonless and Ties In Back
Mi Item #06303796
MFR #06649792

Mfr description
PS-725-PCW-M 8OZ CTTN/POLY WHT MED WRAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.75/each

Specifications

Dimensions

  • Chest Size
    38-40 in
  • Hazardous Protection Level
    NonHazardous Protection
  • Material Weight
    8.00 oz
  • Size
    Medium
  • Sleeve Length
    Three Quarter

Details

  • Closure Location
    Back
  • Color
    White
  • Garment Style
    Smock
  • Garment Type
    General Purpose
  • Material
    Cotton, Polyester
  • Number Of Pockets
    5.000
  • Product Type
    Lab Coats & Smocks
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)