Motion
06649818

PRO-SAFE
06649818

Size XL White Smock with 5 Pockets, Polyester and Cotton, Buttonless and Ties In Back
MI ITEM #06303798
MFR #06649818
List Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06649818

Size XL White Smock with 5 Pockets, Polyester and Cotton, Buttonless and Ties In Back
MI ITEM #06303798
MFR #06649818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.75/each for your price

Overview

Mfr description
PS-725-PCW-XL 8OZ CTTN/POLY WHT XLG

Specifications

  • Garment Type
    General Purpose
  • Material
    Cotton, Polyester
  • Color
    White
  • Size
    X-Large
  • Number Of Pockets
    5.000
  • Chest Size
    46-48 in
  • Material Weight
    8.00 oz
  • Closure Location
    Back
  • Garment Style
    Smock
  • Hazardous Protection Level
    NonHazardous Protection
  • PSC Code
    4240
  • Sleeve Length
    Three Quarter
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought