Motion
06649826

PRO-SAFE
06649826

Size Universal, Green Cotton Flame Retardant Sleeves, 18" Long Sleeve, Elastic Opening at Both Ends
MI ITEM #06303799
MFR #06649826
List Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06649826

Size Universal, Green Cotton Flame Retardant Sleeves, 18" Long Sleeve, Elastic Opening at Both Ends
MI ITEM #06303799
MFR #06649826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.40/each for your price

Overview

Mfr description
PS-593-GR-BB 18" COTTON GREEN PR
  • Cotton is a durable fiber used for buffing, cleaning and polishing applications
  • It is absorbent and works well with solvents

Specifications

  • Length
    18 in
  • Material
    Cotton
  • Color
    Green
  • Width
    3/8 in
  • Closure Type
    Elastic Opening at Both Ends
  • Size
    Universal
  • Material Weight
    9.5 oz
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Flame Retardant
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought