Motion
06649834

PRO-SAFE
06649834

24 x 36" Flame Resistant/Retardant Bib Apron Cotton, 10 oz Material, Green, 0 Pockets
Mi Item #06303800
MFR #06649834
Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06649834

24 x 36" Flame Resistant/Retardant Bib Apron Cotton, 10 oz Material, Green, 0 Pockets
Mi Item #06303800
MFR #06649834

Mfr description
PS-201H 24"WD 36"L COTTON GRN FLAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.65/each

Specifications

Dimensions

  • Garment Size
    24" x 36"
  • Material Weight
    10.00 oz

Details

  • Color
    Green
  • Garment Style
    Bib Apron
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • Number Of Pockets
    0.000
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)