Motion
06650022

PRO-SAFE
06650022

27 x 35" General Purpose Bib Apron Denim, Denim Blue, 1 Pocket
Mi Item #06303802
MFR #06650022
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06650022

27 x 35" General Purpose Bib Apron Denim, Denim Blue, 1 Pocket
Mi Item #06303802
MFR #06650022

Mfr description
PS-S-200F-E 27"WD 35"L COTTON BLUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Garment Size
    27" x 35"

Details

  • Color
    Denim Blue
  • Garment Style
    Bib Apron
  • Garment Type
    General Purpose
  • Material
    Denim
  • Number Of Pockets
    1.000
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)