Motion
00069096

PRO-SAFE
00069096

28 x 42" General Purpose Bib Apron Denim, Denim Blue, 3 Pockets
Mi Item #06303803
MFR #00069096
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00069096

28 x 42" General Purpose Bib Apron Denim, Denim Blue, 3 Pockets
Mi Item #06303803
MFR #00069096

Mfr description
PS-STC-01 28"WD 42"L COTTON BLUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Garment Size
    28" x 42"

Details

  • Color
    Denim Blue
  • Features
    Criss Cross Back
  • Garment Style
    Bib Apron
  • Garment Type
    General Purpose
  • Material
    Denim
  • Number Of Pockets
    3.000
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)