Motion
42649202

PRO-SAFE
42649202

Size M Green & Gray Flame Resistant/Retardant Jacket - 38-40" Chest, Cotton, Snaps Closure
Mi Item #06303804
MFR #42649202
Price$160.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649202

Size M Green & Gray Flame Resistant/Retardant Jacket - 38-40" Chest, Cotton, Snaps Closure
Mi Item #06303804
MFR #42649202

Mfr description
WELD-JK-B1-M 30"COTTON GRN/GRY MED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.23/each

Specifications

Dimensions

  • Chest Size
    38-40 in
  • Material Weight
    9 oz
  • Size
    Medium

Details

  • Closure Type
    Snaps
  • Color
    Green, Gray
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • PSC Code
    6115
  • Style
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)