Motion
42649244

PRO-SAFE
42649244

Size XL Green Flame Resistant/Retardant Jacket - 46-48" Chest, Cotton, Snaps Closure
Mi Item #06303807
MFR #42649244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649244

Size XL Green Flame Resistant/Retardant Jacket - 46-48" Chest, Cotton, Snaps Closure
Mi Item #06303807
MFR #42649244

Mfr description
WELD-JK-A2-XL 30"110Z COTTON GRN XLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    46-48 in
  • Material Weight
    11 oz
  • Size
    X-Large

Details

  • Closure Type
    Snaps
  • Color
    Green
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • Style
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)