Motion
42649301

PRO-SAFE
42649301

Size XL Green & Gray Flame Resistant/Retardant Jacket - 46-48" Chest, Cotton, Snaps Closure
Mi Item #06303813
MFR #42649301
Price$160.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649301

Size XL Green & Gray Flame Resistant/Retardant Jacket - 46-48" Chest, Cotton, Snaps Closure
Mi Item #06303813
MFR #42649301

Mfr description
WELD-JK-B1-XL 30"COTTON GRN/GRY XLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.23/each

Specifications

Dimensions

  • Chest Size
    46-48 in
  • Material Weight
    9 oz
  • Size
    X-Large

Details

  • Closure Type
    Snaps
  • Color
    Green, Gray
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • PSC Code
    6115
  • Style
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)