Motion
42649327

PRO-SAFE
42649327

Size M Green Flame Resistant/Retardant Jacket - 38-40" Chest, Cotton, Snaps Closure
MI ITEM #06303815
MFR #42649327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649327

Size M Green Flame Resistant/Retardant Jacket - 38-40" Chest, Cotton, Snaps Closure
MI ITEM #06303815
MFR #42649327

Mfr description
WELD-JK-A2-M 30"110Z COTTON GRN MED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    38-40 in
  • Material Weight
    11 oz
  • Size
    Medium

Details

  • Closure Type
    Snaps
  • Color
    Green
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • Style
    Jacket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)