Motion
42649335

PRO-SAFE
42649335

24 x 40" Flame Resistant/Retardant & Welding Split Leg Apron Cotton, 10 oz Material, Green
MI ITEM #06303816
MFR #42649335
Price$56.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649335

24 x 40" Flame Resistant/Retardant & Welding Split Leg Apron Cotton, 10 oz Material, Green
MI ITEM #06303816
MFR #42649335

Mfr description
WELD-SA-24X40 24X40"COTTON GRN PRO-SAFE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.15/each

Specifications

Dimensions

  • Garment Size
    24" x 40"
  • Material Weight
    10.00 oz

Details

  • Color
    Green
  • Garment Style
    Split Leg Apron
  • Garment Type
    Flame Resistant/Retardant, Welding
  • Material
    Cotton
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)