Motion
42649368

PRO-SAFE
42649368

Size M, 38-40" Chest, Cape Sleeves & Bib Cotton, 9 oz, Green
Mi Item #06303819
MFR #42649368
Price$75.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649368

Size M, 38-40" Chest, Cape Sleeves & Bib Cotton, 9 oz, Green
Mi Item #06303819
MFR #42649368

Mfr description
WELD-BC-M CAPE SLV&BIB GRN MED PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.60/each

Specifications

Dimensions

  • Chest Size
    38-40 in
  • Material Weight
    9.00 oz
  • Size
    Medium

Details

  • Color
    Green
  • Features
    Snap Front Closure
  • Garment Style
    Cape Sleeves & Bib
  • Material
    Cotton
  • MSC Item Number
    42649368
  • Product Types
    Flame Retardant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)