Motion
42649400

PRO-SAFE
42649400

Size L, 2 HRC, Arc Flash Clothing Kit 12 cal per Sq cm, Hard Cap Protection
Mi Item #06303823
MFR #42649400
Price$980.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649400

Size L, 2 HRC, Arc Flash Clothing Kit 12 cal per Sq cm, Hard Cap Protection
Mi Item #06303823
MFR #42649400

Mfr description
AF-KIT-C-L 12ATPV COAT&LEG LRG PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$980.50/each

Specifications

Dimensions

  • Size
    Large
  • Window Height
    10 in
  • Window Thickness
    0.0600 in

Details

  • Cap Type
    Hard Cap
  • Hazard Risk Category Hrc
    2
  • Max Arc Flash Protection
    12 cal/cm²
  • Product Type
    Arc Flash Protective Clothing Kits
  • PSC Code
    4240
  • Window Coating
    Anti-Fog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)