Motion
42649434

PRO-SAFE
42649434

Size L Green Flame Resistant/Retardant Coveralls, Cotton, 5 Pockets, Snap Closure, Open Cuffs, Open Ankles
Mi Item #06303826
MFR #42649434
Price$159.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649434

Size L Green Flame Resistant/Retardant Coveralls, Cotton, 5 Pockets, Snap Closure, Open Cuffs, Open Ankles
Mi Item #06303826
MFR #42649434

Mfr description
WELD-CV-L COTTON GREEN LRG PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.08/each

Specifications

Dimensions

  • Hazardous Protection Level
    NonHazardous Protection
  • Size
    Large

Details

  • Ankle Style
    Open
  • Closure Type
    Snap
  • Color
    Green
  • Cuff Style
    Open
  • Garment Style
    Coverall
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • Number Of Pockets
    5.000
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)