Motion
42649467

PRO-SAFE
42649467

Size L Green Flame Resistant/Retardant Jacket - 42-44" Chest, Cotton, Snaps Closure
MI ITEM #06303829
MFR #42649467
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649467

Size L Green Flame Resistant/Retardant Jacket - 42-44" Chest, Cotton, Snaps Closure
MI ITEM #06303829
MFR #42649467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    42-44 in
  • Material Weight
    11 oz
  • Size
    Large

Details

  • Closure Type
    Snaps
  • Color
    Green
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • Style
    Jacket

Overview

Mfr description
WELD-JK-A2-L 30"110Z COTTON GRN LRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought