Motion
42649475

PRO-SAFE
42649475

Size 2XL Green Flame Resistant/Retardant Jacket - 50-52" Chest, Cotton, Snaps Closure
Mi Item #06303830
MFR #42649475
Price$51.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649475

Size 2XL Green Flame Resistant/Retardant Jacket - 50-52" Chest, Cotton, Snaps Closure
Mi Item #06303830
MFR #42649475

Mfr description
WELD-JK-A1-2XL 30" 90Z COTTON GRN 2XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.93/each

Specifications

Dimensions

  • Chest Size
    50-52 in
  • Material Weight
    9 oz
  • Size
    2X-Large

Details

  • Closure Type
    Snaps
  • Color
    Green
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • PSC Code
    6115
  • Style
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)