Motion
42649517

PRO-SAFE
42649517

Size 2XL Green Flame Resistant/Retardant Jacket - 50-52" Chest, Cotton, Snaps Closure
MI ITEM #06303833
MFR #42649517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649517

Size 2XL Green Flame Resistant/Retardant Jacket - 50-52" Chest, Cotton, Snaps Closure
MI ITEM #06303833
MFR #42649517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WELD-JK-A2-2XL 30"110Z COTTON GRN 2XL

Specifications

  • Style
    Jacket
  • Garment Type
    Flame Resistant/Retardant
  • Size
    2X-Large
  • Color
    Green
  • Material
    Cotton
  • Material Weight
    11 oz
  • Chest Size
    50-52 in
  • Closure Type
    Snaps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text