Motion
42649541

PRO-SAFE
42649541

Size L Green & Gray Flame Resistant/Retardant Jacket - 42-44" Chest, Cotton, Snaps Closure
MI ITEM #06303836
MFR #42649541
Price$160.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649541

Size L Green & Gray Flame Resistant/Retardant Jacket - 42-44" Chest, Cotton, Snaps Closure
MI ITEM #06303836
MFR #42649541

Mfr description
WELD-JK-B1-L 30"COTTON GRN/GRY LRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.23/each

Specifications

Dimensions

  • Chest Size
    42-44 in
  • Material Weight
    9 oz
  • Size
    Large

Details

  • Closure Type
    Snaps
  • Color
    Green, Gray
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • PSC Code
    6115
  • Style
    Jacket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)