Motion
42649582

PRO-SAFE
42649582

Size L, 42-44" Chest, Cape Sleeves & Bib Cotton, 9 oz, Green
Mi Item #06303840
MFR #42649582
Price$75.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649582

Size L, 42-44" Chest, Cape Sleeves & Bib Cotton, 9 oz, Green
Mi Item #06303840
MFR #42649582

Mfr description
WELD-BC-L CAPE SLV&BIB GRN LRG PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.60/each

Specifications

Dimensions

  • Chest Size
    42-44 in
  • Material Weight
    9.00 oz
  • Size
    Large

Details

  • Color
    Green
  • Features
    Snap Front Closure
  • Garment Style
    Cape Sleeves & Bib
  • Material
    Cotton
  • MSC Item Number
    42649582
  • Product Types
    Flame Retardant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)