Motion
42649590

PRO-SAFE
42649590

Size M, 4 HRC, Arc Flash Clothing Kit 43 cal per Sq cm, Hard Cap Protection
Mi Item #06303841
MFR #42649590
Price$1,714.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649590

Size M, 4 HRC, Arc Flash Clothing Kit 43 cal per Sq cm, Hard Cap Protection
Mi Item #06303841
MFR #42649590

Mfr description
AF-KIT-D-M 51ATPV JCKT&BIB MED PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,714.65/each

Specifications

Dimensions

  • Size
    Medium
  • Window Height
    10 in
  • Window Thickness
    0.0600 in

Details

  • Cap Type
    Hard Cap
  • Hazard Risk Category Hrc
    4
  • Max Arc Flash Protection
    43 cal/cm²
  • Product Type
    Arc Flash Protective Clothing Kits
  • PSC Code
    4240
  • Window Coating
    Anti-Fog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)