Motion
42649632

PRO-SAFE
42649632

Size XL Green Flame Resistant/Retardant Coveralls, Cotton, 5 Pockets, Snap Closure, Open Cuffs, Open Ankles
MI ITEM #06303845
MFR #42649632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649632

Size XL Green Flame Resistant/Retardant Coveralls, Cotton, 5 Pockets, Snap Closure, Open Cuffs, Open Ankles
MI ITEM #06303845
MFR #42649632

Mfr description
WELD-CV-XL COTTON GREEN XLG PRO-SAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hazardous Protection Level
    NonHazardous Protection
  • Size
    X-Large

Details

  • Ankle Style
    Open
  • Closure Type
    Snap
  • Color
    Green
  • Cuff Style
    Open
  • Garment Style
    Coverall
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • Number Of Pockets
    5.000
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)