Motion
42649665

PRO-SAFE
42649665

Size 2XL, 50-52" Chest, Cape Sleeves & Bib Cotton, 9 oz, Green
MI ITEM #06303848
MFR #42649665
Price$82.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649665

Size 2XL, 50-52" Chest, Cape Sleeves & Bib Cotton, 9 oz, Green
MI ITEM #06303848
MFR #42649665

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.60/each

Specifications

Dimensions

  • Chest Size
    50-52 in
  • Material Weight
    9.00 oz
  • Size
    2X-Large

Details

  • Color
    Green
  • Features
    Snap Front Closure
  • Garment Style
    Cape Sleeves & Bib
  • Material
    Cotton
  • MSC Item Number
    42649665
  • Product Types
    Flame Retardant

Overview

Mfr description
WELD-BC-2XL CAPE SLV&BIB GRN 2XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought