Motion
42649707

PRO-SAFE
42649707

Size L Green Flame Resistant/Retardant Jacket - 42-44" Chest, Cotton, Snaps Closure
MI ITEM #06303853
MFR #42649707
Price$55.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42649707

Size L Green Flame Resistant/Retardant Jacket - 42-44" Chest, Cotton, Snaps Closure
MI ITEM #06303853
MFR #42649707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.13/each

Specifications

Dimensions

  • Chest Size
    42-44 in
  • Material Weight
    9 oz
  • Size
    Large

Details

  • Closure Type
    Snaps
  • Color
    Green
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • Style
    Jacket

Overview

Mfr description
WELD-JK-A1-L 30" 90Z COTTON GRN LRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought