Motion
54164132

PRO-SAFE
54164132

Size XL Silver Aluminized Coveralls, 46 to 48" Chest, Aluminized Blended Kevlar, Snap Closure, Open Cuffs, Open Ankles
MI ITEM #06303855
MFR #54164132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164132

Size XL Silver Aluminized Coveralls, 46 to 48" Chest, Aluminized Blended Kevlar, Snap Closure, Open Cuffs, Open Ankles
MI ITEM #06303855
MFR #54164132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL04-BK-XL XL BLENDED KEVLAR PROSAFE

Specifications

  • Chest Size
    46-48 in
  • Size
    X-Large
  • Color
    Silver
  • Features
    Military Collar
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Garment Style
    Coverall
  • Garment Type
    Aluminized
  • Hazardous Protection Level
    NonHazardous Protection
  • Material
    Aluminized Blended Kevlar
  • Number Of Pockets
    0.000
  • Closure Type
    Snap
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text