Overview
Mfr description
AL04-BK-S SML BLENDED KEVLAR PROSAFE
Specifications
- Chest Size34-36 in
- SizeSmall
- ColorSilver
- FeaturesMilitary Collar
- Cuff StyleOpen
- Ankle StyleOpen
- Garment StyleCoverall
- Garment TypeAluminized
- Hazardous Protection LevelNonHazardous Protection
- MaterialAluminized Blended Kevlar
- Number Of Pockets0.000
- Closure TypeSnap
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data