1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
54164371
Size XL Silver, Yellow & Black Aluminized Jacket - 48-50" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #
06303862
MFR #
54164371
Price
$786.00
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Jackets and Coats
PRO-SAFE 54164371
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
54164371
Size XL Silver, Yellow & Black Aluminized Jacket - 48-50" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #
06303862
MFR #
54164371
Mfr description
AL12-CK-50XL 35" XL CARBON KEVLAR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$786
.00
/each
Add to Cart
Specifications
Dimensions
Chest Size
48-50 in
Material Weight
19 oz
Size
X-Large
Details
Closure Type
Snaps
Color
Silver, Yellow, Black
Garment Type
Aluminized
Material
Aluminized, Kevlar®
Protection Type
NonHazardous Protection
Style
Jacket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items