Motion
54164389

PRO-SAFE
54164389

Size S Silver, Yellow & Black Aluminized Jacket - 36-38" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303863
MFR #54164389
Price$786.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164389

Size S Silver, Yellow & Black Aluminized Jacket - 36-38" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303863
MFR #54164389

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$786.00/each

Specifications

Dimensions

  • Chest Size
    36-38 in
  • Material Weight
    19 oz
  • Size
    Small

Details

  • Closure Type
    Snaps
  • Color
    Silver, Yellow, Black
  • Garment Type
    Aluminized
  • Material
    Aluminized, Kevlar®
  • Protection Type
    NonHazardous Protection
  • Style
    Jacket

Overview

Mfr description
AL12-CK-50S 35" SML CARBON KEVLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought