Motion
54164397

PRO-SAFE
54164397

Size L Silver, Yellow & Black Aluminized Jacket - 44-46" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303864
MFR #54164397
Price$786.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164397

Size L Silver, Yellow & Black Aluminized Jacket - 44-46" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303864
MFR #54164397

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$786.00/each

Specifications

Dimensions

  • Chest Size
    44-46 in
  • Material Weight
    19 oz
  • Size
    Large

Details

  • Closure Type
    Snaps
  • Color
    Silver, Yellow, Black
  • Garment Type
    Aluminized
  • Material
    Aluminized, Kevlar®
  • Protection Type
    NonHazardous Protection
  • Style
    Jacket

Overview

Mfr description
AL12-CK-50L 35" LRG CARBON KEVLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought