Motion
54164439

PRO-SAFE
54164439

Size M Silver & Yellow Aluminized Jacket - 40-42" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303868
MFR #54164439
List Price$634.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164439

Size M Silver & Yellow Aluminized Jacket - 40-42" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303868
MFR #54164439

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$634.23/each for your price

Overview

Mfr description
AL12-BK-50M 35" MED BLEND KEVLAR

Specifications

  • Style
    Jacket
  • Garment Type
    Aluminized
  • Size
    Medium
  • Color
    Silver, Yellow
  • Material
    Aluminized, Kevlar®
  • Material Weight
    19 oz
  • Chest Size
    40-42 in
  • Closure Type
    Snaps
  • Protection Type
    NonHazardous Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text