Motion
54164447

PRO-SAFE
54164447

Size L Silver & Yellow Aluminized Jacket - 44-46" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303869
MFR #54164447
Price$770.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164447

Size L Silver & Yellow Aluminized Jacket - 44-46" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303869
MFR #54164447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$770.85/each

Specifications

Dimensions

  • Chest Size
    44-46 in
  • Material Weight
    19 oz
  • Size
    Large

Details

  • Closure Type
    Snaps
  • Color
    Silver, Yellow
  • Garment Type
    Aluminized
  • Material
    Aluminized, Kevlar®
  • Protection Type
    NonHazardous Protection
  • Style
    Jacket

Overview

Mfr description
AL12-BK-50L 35" LRG BLEND KEVLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought