Motion
54164462

PRO-SAFE
54164462

Size L Silver & Yellow Aluminized Coat - 44-46" Chest, Aluminized & Kevlar, Snaps Closure
Mi Item #06303871
MFR #54164462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164462

Size L Silver & Yellow Aluminized Coat - 44-46" Chest, Aluminized & Kevlar, Snaps Closure
Mi Item #06303871
MFR #54164462

Mfr description
AL07-BK-50L 50" LRG BLEND KEVLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    44-46 in
  • Material Weight
    19 oz
  • Size
    Large

Details

  • Closure Type
    Snaps
  • Color
    Silver, Yellow
  • Garment Type
    Aluminized
  • Material
    Aluminized, Kevlar®
  • Protection Type
    NonHazardous Protection
  • Style
    Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)