Motion
54164496

PRO-SAFE
54164496

Size L Silver, Yellow & Black Aluminized Coat - 44-46" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303874
MFR #54164496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164496

Size L Silver, Yellow & Black Aluminized Coat - 44-46" Chest, Aluminized & Kevlar, Snaps Closure
MI ITEM #06303874
MFR #54164496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL07-CK-50L 50" LRG CARBON KEVLAR

Specifications

  • Style
    Coat
  • Garment Type
    Aluminized
  • Size
    Large
  • Color
    Silver, Yellow, Black
  • Material
    Aluminized, Kevlar®
  • Material Weight
    19 oz
  • Chest Size
    44-46 in
  • Closure Type
    Snaps
  • Protection Type
    NonHazardous Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text