Motion
54164504

PRO-SAFE
54164504

Size M Silver, Yellow & Black Aluminized Coat - 40-42" Chest, Aluminized & Kevlar, Snaps Closure
Mi Item #06303875
MFR #54164504
Price$1,039.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164504

Size M Silver, Yellow & Black Aluminized Coat - 40-42" Chest, Aluminized & Kevlar, Snaps Closure
Mi Item #06303875
MFR #54164504

Mfr description
AL07-CK-50M 50" MED CARBON KEVLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,039.25/each

Specifications

Dimensions

  • Chest Size
    40-42 in
  • Material Weight
    19 oz
  • Size
    Medium

Details

  • Closure Type
    Snaps
  • Color
    Silver, Yellow, Black
  • Garment Type
    Aluminized
  • Material
    Aluminized, Kevlar®
  • Protection Type
    NonHazardous Protection
  • Style
    Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)