Motion
54164512

PRO-SAFE
54164512

Size XL Silver & Yellow Aluminized Coat - 48-50" Chest, Aluminized & Kevlar, Snaps Closure, 2000 Degrees Farenheit Radiant Heat Resistance
MI ITEM #06303876
MFR #54164512
Price$913.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164512

Size XL Silver & Yellow Aluminized Coat - 48-50" Chest, Aluminized & Kevlar, Snaps Closure, 2000 Degrees Farenheit Radiant Heat Resistance
MI ITEM #06303876
MFR #54164512

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$913.35/each

Specifications

Dimensions

  • Chest Size
    48-50 in
  • Material Weight
    19 oz
  • Size
    X-Large

Details

  • Closure Type
    Snaps
  • Color
    Silver, Yellow
  • Garment Type
    Aluminized
  • Material
    Aluminized, Kevlar®
  • Protection Type
    NonHazardous Protection
  • Style
    Coat

Overview

Mfr description
AL07-BK-50XL 50" XL BLEND KEVLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought