Motion
54164678

PRO-SAFE
54164678

24 x 24" Aluminized Waist Apron Aluminized Carbon Kevlar, 19 oz Material, Silver & Yellow
MI ITEM #06303878
MFR #54164678
List Price$107.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164678

24 x 24" Aluminized Waist Apron Aluminized Carbon Kevlar, 19 oz Material, Silver & Yellow
MI ITEM #06303878
MFR #54164678

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.98/each for your price

Overview

Mfr description
AL02-CK UNIV 24X24"CARBN KEVLR

Specifications

  • Garment Type
    Aluminized
  • Garment Style
    Waist Apron
  • Material
    Aluminized Carbon Kevlar
  • Color
    Silver, Yellow
  • Material Weight
    19.00 oz
  • PSC Code
    4240
  • Garment Size
    24" x 24"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text