Motion
54164686

PRO-SAFE
54164686

24 x 39" Aluminized Bib Apron Aluminized Blended Kevlar, 19 oz Material, Silver & Yellow
Mi Item #06303879
MFR #54164686
Price$183.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164686

24 x 39" Aluminized Bib Apron Aluminized Blended Kevlar, 19 oz Material, Silver & Yellow
Mi Item #06303879
MFR #54164686

Mfr description
AL01-BK UNIV 24X39"BLEND KEVLR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.80/each

Specifications

Dimensions

  • Garment Size
    24" x 39"
  • Material Weight
    19.00 oz

Details

  • Color
    Silver, Yellow
  • Garment Style
    Bib Apron
  • Garment Type
    Aluminized
  • Material
    Aluminized Blended Kevlar
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)