Motion
54164702

PRO-SAFE
54164702

24 x 24" Aluminized Waist Apron Aluminized Blended Kevlar, 19 oz Material, Silver & Yellow
MI ITEM #06303881
MFR #54164702
Price$105.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54164702

24 x 24" Aluminized Waist Apron Aluminized Blended Kevlar, 19 oz Material, Silver & Yellow
MI ITEM #06303881
MFR #54164702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.03/each

Specifications

Dimensions

  • Garment Size
    24" x 24"
  • Material Weight
    19.00 oz

Details

  • Color
    Silver, Yellow
  • Garment Style
    Waist Apron
  • Garment Type
    Aluminized
  • Material
    Aluminized Blended Kevlar
  • PSC Code
    4240

Overview

Mfr description
AL02-BK UNIV 24X24"BLEND KEVLR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought