Motion
AL09-CK-XL

PRO-SAFE
AL09-CK-XL

Size XL Silver Carbon Kevlar Aluminized Pants
Mi Item #06303883
MFR #AL09-CK-XL
Price$785.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL09-CK-XL

Size XL Silver Carbon Kevlar Aluminized Pants
Mi Item #06303883
MFR #AL09-CK-XL

Mfr description
AL09-CK-XL XL CARBON KEVLAR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$785.28/each

Specifications

Dimensions

  • Material Weight
    19.00 oz
  • Size
    X-Large

Details

  • Color
    Silver
  • Garment Type
    Aluminized
  • Material
    Carbon Kevlar®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)